Shop All Wire Terminals
Nsi Industries
12-10 AWG Vinyl Ring Terminal 1/4" Stud
Mfr # R12-14V-P
Zoro # G1641582
product price: $18.89
/pk 40, $0.47/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 1/4"
- Insulation Color Yellow
- Overall Length 1.003"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R12-14V-P
- Zoro # G1641582
- UPC # 662381200464
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Overall Length | 1.003" |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Ring Terminal |
Max. Voltage | 300V |
Connection Material | Tin-Plated Copper |
Seam | Butted |
Terminal Type | Ring Tongue |
Standards | cULus Listed |
Application | Wire Termination |
Description
Ring Terminal, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- SQUARE D Mini Main Emerg Switch 20A (VCDN20)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M054)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK #10 RING TERMINAL (AWG Yellow 10-12) 100/bag (RHB5-10)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 (24C869)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5UGJ6)
- Nsi Industries Wire Terminals