Shop All Wire Terminals
Nsi Industries
12-10 AWG Vinyl Ring Terminal 1/2" Stud
Mfr # R12-50V
Zoro # G1641619
product price: $0.74
/ea
Sold in multiples of 40 for $29.60
$29.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 1/2"
- Insulation Color Yellow
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R12-50V
- Zoro # G1641619
- UPC # 662381060198
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/2" |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Max. Voltage | 300V |
Item | Ring Terminal |
Seam | Butted |
Connection Material | Tin-Plated Copper |
Standards | cULus Listed |
Terminal Type | Ring Tongue |
Application | Wire Termination |
Description
Ring Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, Astro 365 Days, DPDT (DZS100BP)
- DAYTON Class 2 Transformer, 50 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE8)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- PANDUIT Cable Tie, 14.4"L, Nylon, Black, PK250 (PLB4H-TL30)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- GARDNER BENDER Ring Terml 1/4In 16-14Awg (20-105)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (MNG10-10RK)
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- Nsi Industries Wire Connectors & Disconnects