Shop All Wire Terminals
Nsi Industries
12-10 AWG Vinyl Ring Terminal #10 Stud
Mfr # R12-10V-P
Zoro # G1641497
product price: $19.49
/pk 50, $0.39/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # R12-10V-P
- Zoro # G1641497
- UPC # 662381200488
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.003" |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Ring Terminal |
Max. Voltage | 300V |
Connection Material | Tin-Plated Copper |
Seam | Butted |
Terminal Type | Ring Tongue |
Standards | cULus Listed |
Application | Wire Termination |
Description
Ring Terminal, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (10250T46LB)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L20)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (PLT2I-C0)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin, Screw (70-750EL11-1)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- 3M 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (MU14-14RHTX)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- PANDUIT 2 AWG Vinyl Ring Terminal 3/8" Stud PK10 (PV2-38R-XY)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH10-8RX)
- MIDWEST FASTENER 12 WG to 10 WG x 8-10 Insulated Ring Terminals 15PK (69962)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- Nsi Industries Wire Terminals