Shop All Wire Terminals
Nsi Industries
12-10 AWG Vinyl Locking Spade Terminal #6 Stud
Mfr # S12-6V-L
Zoro # G1642991
product price: $0.44
/ea
Sold in multiples of 50 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Yellow
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S12-6V-L
- Zoro # G1642991
- UPC # 662381063090
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Seam | Butted |
Connection Material | Tin-Plated Copper |
Max. Voltage | 300V |
Terminal Type | Locking |
Item | Spade Terminal |
Standards | cULus Listed |
Application | Wire Termination |
Description
Locking Spade,Vinyl,#6 Stud,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 1 Pole, 120/240V AC (QOU130)
- SQUARE D 10Ampswkit W/4Hole Mtgred/Yellow Oper/Sh (VCCF02)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 100 Pcs (MPD1.25-156-100)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- Nsi Industries Wire Connectors & Disconnects