Shop All Wire Terminals
Nsi Industries
12-10 AWG Non-Insulated Spade Terminal #10 Stud
Mfr # S12-10
Zoro # G1642599
product price: $0.30
/ea
Sold in multiples of 50 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Connection Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # S12-10
- Zoro # G1642599
- UPC # 662381074119
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Item | Spade Terminal |
Connection Material | Tin-Plated Copper |
Seam | Brazed |
Max. Voltage | 600V |
Standards | cULus Listed |
Terminal Type | Spade Tongue |
Application | Wire Termination |
Voltage Rating | 600 V |
Certifications | cULus |
Material | Copper |
Temp Rating | 105C |
Finish | Tin-plated |
Description
Bare Spade Terminal,#10 Stud,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA5)
- POLARIS Polaris Multi-Tap Connector, 5 Port (IPL4-5CB)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (PV10-38R-L)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH10-14RX)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- Nsi Industries Wire Terminals