Shop All Wire Terminals
Nsi Industries
12-10 AWG Non-Insulated Ring Terminal 1/4" Stud
Mfr # R12-14
Zoro # G1641503
Sold in multiples of 50 for $20.50
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4"
- Insulation Color Bare
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # R12-14
- Zoro # G1641503
- UPC # 662381072160
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Stud Terminal Size | 1/4 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Seam | Butted |
Item | Ring Terminal |
Max. Voltage | 600V |
Connection Material | Tin-Plated Copper |
Terminal Type | Ring Tongue |
Standards | cULus Listed |
Application | Wire Termination |
Temp Rating | 105C |
Material | Copper |
Voltage Rating | 600 V |
Finish | Tin-plated |
Description
Bare Ring Terminal,1/4 In. Stud,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK643MA0)
- HELI-TUBE 1/4 In. OD X 25FT Orange Day-Glow Polyethylene Spiral Wrap (HT 1/4 C OR DG-25)
- REMINGTON INDUSTRIES Wire Terminal 180-piece Kit: PVC Insulated Butt, Frk, Rng, & Quick Connect Trminals, 14-22 AWG Wire (WTK-180)
- DISCO Blue Nyln Crimp Wire Terminal 5/16"Stud/Ring Typ 16-14G Wire PK10 (12152PK)
- JANDORF Term Butt Spl High Temp 16-14G 60855 (3400520)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 135 Piece (11822)
- Nsi Industries Wire Connectors & Disconnects