Shop All Wire Terminals
Nsi Industries
12-10 AWG Non-Insulated Ring Terminal #10 Stud
Mfr # HTR12-10
Zoro # G1636658
product price: $0.49
/ea
Sold in multiples of 50 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Bare
- Seam Butted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # HTR12-10
- Zoro # G1636658
- UPC # 662381085214
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Insulation Color | Bare |
Seam | Butted |
Max. Voltage | 600V |
Item | Ring Terminal |
Connection Material | Nickel-Plated Copper |
Terminal Type | High Temperature Ring |
Standards | cULus Listed |
Application | Wire Termination |
Description
Hi Temp Ring Terminal,#10 Stud,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Grounding Cord 10 ft. L (825SGC10BL)
- EZGENERATION GFNT2-KGY 20 amp 125 V GFCI Receptacle Grey (EZ159427)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148694)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- QUICKCABLE 16-14 AWG PVC Pin Terminal 0.075" Stud PK25 (160275-025)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- ANCOR 12-10 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210224)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 16-14G Wire PK10 (12164PK)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (M8-14R/SK)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- Nsi Industries Wire Terminals