Shop All Wire Terminals
Nsi Industries
1 AWG Pin Terminal 0.83" Pin Length
Mfr # PTS1
Zoro # G1641390
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1 AWG
- Insulation Type Plastisol Cover
- Insulation Color Tan
- Pin Length (In.) 0.83
- Connection Material Tin-Plated Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # PTS1
- Zoro # G1641390
- UPC # 662381033437
- Country of Origin India
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.83 |
Overall Length | 2.00 in |
Details
Wire Range | 1 AWG |
Insulation Type | Plastisol Cover |
Insulation Color | Tan |
Connection Material | Tin-Plated Aluminum |
Max. Voltage | 600V |
Item | Pin Terminal |
Max. Temp. | 90 Degrees C |
Standards | UL486 |
Terminal Type | Solid Pin |
Wire Type | Stranded |
Application | Terminate, Splice, Tap Power Connectors |
Assortment | Pin Terminals |
Description
Pin Terminal,Aluminum,Aluminum Pin,1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Cushion, PK50 (COL1209Z1)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23K0100TFFJ)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (NW10-10)
- QUICKCABLE 16-14 AWG Nylon Female Bullet Terminal 0.157" Stud PK25 (163266-025)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV18-8Q)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (B14-6F)
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #6 Stud PK25 (164124-025)
- STA-KON 18-14 AWG Vinyl Ring Terminal #10 Stud PK100 (14RB-10)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- Nsi Industries Wire Connectors & Disconnects