Shop All Hydraulic Hose Fittings
Nrp Jones
Female JIC Swivel 1/2" hose x 1/2"
Mfr # AJ08-08FJ
Zoro # G404319392
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.55
- Fitting Size 2.55
- Hydraulic Fitting Thread Size 3/4 16
- Hose Inside Dia. (In.) 1/2
- Thread Size 3/4" 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ08-08FJ
- Zoro # G404319392
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.55 |
Fitting Size | 2.55 |
Hydraulic Fitting Thread Size | 3/4 16 |
Hose Inside Dia. (In.) | 1/2 |
Thread Size | 3/4" 16 |
Description
Female JIC Swivel 1/2" hose x 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 115V, 1/8 HP (70021593)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- CONTINENTAL Water Hose, 4" ID x 10 ft., Green (SP400-10CE-G)
- FAFNIR Wide Inner Ring And Housed Units, #SMN107KS (SMN107KS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- EATON AEROQUIP Fitting, 45 Deg, 13/32 In Hose, 3/4-16 JIC (190297-8S)
- Nrp Jones Hydraulic Hoses & Fittings