Shop All Hydraulic Hose Fittings
Nrp Jones
5/8" Hose X 5/8" Male JIC
Mfr # AJU10-10MJ
Zoro # G504395777
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.552
- Fitting Size 2.552
- Hydraulic Fitting Thread Size 7/8 14
- Thread Size 7/8" 14
- Hose Inside Dia. (In.) 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU10-10MJ
- Zoro # G504395777
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.552 |
Fitting Size | 2.552 |
Hydraulic Fitting Thread Size | 7/8 14 |
Thread Size | 7/8" 14 |
Hose Inside Dia. (In.) | 5/8 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- ZORO SELECT Barbed Hose Fitting, Straight, For 3/8 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFH6 (6AFH6)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- FOSTER Plug, Brass, w/Viton Seal, 1/2" (K4B-101)
- Nrp Jones Hydraulic Hoses & Fittings