Shop All Hydraulic Hose Fittings
Nrp Jones
5/8" Hose X 5/8" Female Swivel Face Seal
Mfr # AJU10-10FF
Zoro # G904395889
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.967
- Fitting Size 0.967
- Hydraulic Fitting Thread Size 1 14
- Thread Size 1 14
- Hose Inside Dia. (In.) 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU10-10FF
- Zoro # G904395889
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 0.967 |
Fitting Size | 0.967 |
Hydraulic Fitting Thread Size | 1 14 |
Thread Size | 1 14 |
Hose Inside Dia. (In.) | 5/8 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, 2.625"CD, 30:1, 56C, Washdown (S26MPSS 30 DLR 56C BUSHED 1.25)
- LUBRIPLATE Rock Drill Oil 10R, 4/1 Gal Jugs, Iso-32, Tacky Rock Drill Oil (L0847-057)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJC51-16-A)
- WESTWARD Fitting, Straight, M8x1mm Thread Size, PK10 (52NZ30)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- EATON AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- Nrp Jones Hydraulic Hose Fittings