Shop All Hydraulic Hose Fittings
Nrp Jones
5/8" Hose X 5/8" Female Swivel Face Seal
Mfr # AJ10-10FF
Zoro # G804395804
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.967
- Fitting Size 0.967
- Hydraulic Fitting Thread Size 1 14
- Hose Inside Dia. (In.) 5/8
- Thread Size 1 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJ10-10FF
- Zoro # G804395804
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 0.967 |
Fitting Size | 0.967 |
Hydraulic Fitting Thread Size | 1 14 |
Hose Inside Dia. (In.) | 5/8 |
Thread Size | 1 14 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 3-Way (CAT33P-000-N)
- STONER Paintable Mold Release, 11 oz. (A313)
- D&D 132" Outside Length, 5/8" Top Width, 1 Ribs (5V1320)
- LOC-LINE Nozzle, Round, 3/8, Pk4 (51802)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Manifold 7in Long Manifold with 7 Female Ports (CM7)
- Nrp Jones Hydraulic Hose Fittings