Shop All Hydraulic Hose Fittings
Nrp Jones
5/8" Hose X 5/8" Female Swivel Face Seal 90 Degree
Mfr # AJU10-10FF90
Zoro # G004395789
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.81
- Fitting Size 3.81
- Hydraulic Fitting Thread Size 1 14
- Hose Inside Dia. (In.) 5/8
- Thread Size 1 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU10-10FF90
- Zoro # G004395789
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.81 |
Fitting Size | 3.81 |
Hydraulic Fitting Thread Size | 1 14 |
Hose Inside Dia. (In.) | 5/8 |
Thread Size | 1 14 |
Description
5/8" Hose X 5/8" Female Swivel Face Seal Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222616)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (16Z-616)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX12-207D1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4C)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- GATES MegaCrimp Couplings (16G-16MP)
- Nrp Jones Hydraulic Hoses & Fittings