Shop All Hydraulic Hose Fittings
Nrp Jones
5/8" Hose X 5/8" Female Swivel Face Seal 45 Degree
Mfr # AJU10-10FF45
Zoro # G104395856
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.87
- Fitting Size 3.87
- Hydraulic Fitting Thread Size 7/8 14
- Thread Size 7/8" 14
- Hose Inside Dia. (In.) 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU10-10FF45
- Zoro # G104395856
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.87 |
Fitting Size | 3.87 |
Hydraulic Fitting Thread Size | 7/8 14 |
Thread Size | 7/8" 14 |
Hose Inside Dia. (In.) | 5/8 |
Description
5/8" Hose X 5/8" Female Swivel Face Seal Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Male Stem Iron, 2"NPT x 2" (MS26)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.25 inch OD (2AK184H)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 11 # of Teeth (41B11)
- MILTON Deluxe Polycarbonate FR Duo, 3/8" NPT (1107)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- GATES MegaCrimp Couplings (16G-16FFORX90S)
- Nrp Jones Hydraulic Hose Fittings