Shop All Hydraulic Hose Fittings
Nrp Jones
5/8" Hose X 5/8" Female JIC Swivel
Mfr # AJU10-10FJ
Zoro # G204395787
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.645
- Fitting Size 2.645
- Hydraulic Fitting Thread Size 7/8 14
- Thread Size 7/8" 14
- Hose Inside Dia. (In.) 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU10-10FJ
- Zoro # G204395787
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.645 |
Fitting Size | 2.645 |
Hydraulic Fitting Thread Size | 7/8 14 |
Thread Size | 7/8" 14 |
Hose Inside Dia. (In.) | 5/8 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- DDS Shaft Seal, TC, 2in ID, Nitrile Rubber (IN50.868.269.52TC)
- GLOBAL G2SC-062-SS Two-Piece Clamping Collar (G2SC-062-SS)
- TSUBAKI Sprocket, 25 Chain Size, 3/8 Bore Dia., 25 # of Teeth (25B25)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- WEATHERHEAD Hydraulic Fitting 1/4In O-Ring Connector (C5315X4)
- Nrp Jones Hydraulic Hoses & Fittings