Shop All Hydraulic Hose Fittings
Nrp Jones
5/8" Hose X 5/8" Female JIC Swivel
Mfr # AJ10-10FJ
Zoro # G704395805
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.645
- Fitting Size 2.645
- Hydraulic Fitting Thread Size 7/8 14
- Hose Inside Dia. (In.) 5/8
- Thread Size 7/8" 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ10-10FJ
- Zoro # G704395805
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.645 |
Fitting Size | 2.645 |
Hydraulic Fitting Thread Size | 7/8 14 |
Hose Inside Dia. (In.) | 5/8 |
Thread Size | 7/8" 14 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 82 (5VX820)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75" OD (5V9752)
- ARMSTRONG PUMPS Motor, 1/6 HP, 115V (817025-001)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- BRENNAN INDUSTRIES 10MJ-10MAORB 90 Deg Elbow X-Long Frg (2.89 L) (6801-LL-10-10-NWO-FG)
- GATES MegaCrimp Couplings (6G-6FJX90L)
- Nrp Jones Hydraulic Hoses & Fittings