Shop All Hydraulic Hose Fittings
Nrp Jones
5/8" Hose X 5/8" Female JIC Swivel 45 Degree
Mfr # AJU10-10FJ45
Zoro # G304395861
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.552
- Fitting Size 2.552
- Hydraulic Fitting Thread Size 7/8 14
- Hose Inside Dia. (In.) 5/8
- Thread Size 7/8 " 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU10-10FJ45
- Zoro # G304395861
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.552 |
Fitting Size | 2.552 |
Hydraulic Fitting Thread Size | 7/8 14 |
Hose Inside Dia. (In.) | 5/8 |
Thread Size | 7/8 " 14 |
Description
5/8" Hose X 5/8" Female JIC Swivel Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG (A92LG)
- GENTEQ Motor Mntg Kit, w/13 in. Mounting Bracket (5K005)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 11 # of Teeth (40BS11H X 1/2)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- WEATHERHEAD Compression Sleeve 1/2In, 0060X08 (60X8)
- Nrp Jones Hydraulic Hose Fittings