Shop All Hydraulic Hose Fittings
Nrp Jones
5/8" Hose X 5/8" Female JIC Swivel 45 Degree
Mfr # AJ10-10FJ45
Zoro # G504395838
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.87
- Fitting Size 3.87
- Hydraulic Fitting Thread Size 7/8 14
- Hose Inside Dia. (In.) 5/8
- Thread Size 7/8" 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ10-10FJ45
- Zoro # G504395838
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.87 |
Fitting Size | 3.87 |
Hydraulic Fitting Thread Size | 7/8 14 |
Hose Inside Dia. (In.) | 5/8 |
Thread Size | 7/8" 14 |
Description
5/8" Hose X 5/8" Female JIC Swivel Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX38 (AX38)
- BANDO TimingBelt, SynchroHT, Neoprene, 1200-8M-20 (1200-8M-20)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SC-012-D)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 60 psi (SB75-0A060)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- BRENNAN INDUSTRIES 16MJ-20MP Straight (2404-16-20)
- Nrp Jones Hydraulic Hose Fittings