Shop All Hydraulic Hose Fittings
Nrp Jones
3/8" Hose X 3/8" Male Pipe Swivel
Mfr # AJU06-06MPS
Zoro # G104395771
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.051
- Fitting Size 2.051
- Hydraulic Fitting Thread Size 3/8 18
- Hose Inside Dia. (In.) 3/8
- Thread Size 3/8" 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU06-06MPS
- Zoro # G104395771
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.051 |
Fitting Size | 2.051 |
Hydraulic Fitting Thread Size | 3/8 18 |
Hose Inside Dia. (In.) | 3/8 |
Thread Size | 3/8" 18 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.769 to 1.775 In (99177)
- SOLBERG Liquid Separator, 60 cfm, 1-1/4 in. NPT (STS-125C)
- LUBRIPLATE Fgl-0, 10/19 Oz. Cart, 10PK (L0230-010)
- SPEEDAIRE Pre-Filter, 1-1/2 in. NPT, 294 cfm (35GN62)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- TOMPKINS Hydraulic Fitting-Metric CompressionL35(45X2.0) UNION (MC6020-L35-L35)
- Nrp Jones Hydraulic Hoses & Fittings