Shop All Hydraulic Hose Fittings
Nrp Jones
3/8" Hose X 3/8" Male Pipe Swivel
Mfr # AJ06-06MPS
Zoro # G204395831
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.051
- Fitting Size 2.051
- Hydraulic Fitting Thread Size 3/8 18
- Hose Inside Dia. (In.) 3/8
- Thread Size 3/8" 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJ06-06MPS
- Zoro # G204395831
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.051 |
Fitting Size | 2.051 |
Hydraulic Fitting Thread Size | 3/8 18 |
Hose Inside Dia. (In.) | 3/8 |
Thread Size | 3/8" 18 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L580 V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (4L580)
- PARKER Solenoid Coil Connector w/ Cord, 3 Pin (PS2932HBP)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S31)
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 9/16-18 JIC (1AA6FJA6)
- Nrp Jones Hydraulic Hoses & Fittings