Shop All Hydraulic Hose Fittings
Nrp Jones
3/8" Hose X 3/8" Male Pipe Rigid
Mfr # AJU06-06MP
Zoro # G804395859
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.051
- Fitting Size 2.051
- Hydraulic Fitting Thread Size 3/8 18
- Hose Inside Dia. (In.) 3/8
- Thread Size 3/8 " 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU06-06MP
- Zoro # G804395859
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.051 |
Fitting Size | 2.051 |
Hydraulic Fitting Thread Size | 3/8 18 |
Hose Inside Dia. (In.) | 3/8 |
Thread Size | 3/8 " 18 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth (50BS15H X 1 3/8)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SPK-24-F)
- SKF SKF 6206 2Z, Single Row Ball Bearings (6206 2Z)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- GATES Hydraulic Coupling-Megacrimp, G25170-0812 (G25170-0812)
- Nrp Jones Hydraulic Hoses & Fittings