Shop All Hydraulic Hose Fittings
Nrp Jones
3/8" Hose X 3/8" Male JIC
Mfr # AJ06-06MJ
Zoro # G104395832
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.045
- Fitting Size 2.045
- Hydraulic Fitting Thread Size 9/16 18
- Thread Size 9/16" 18
- Hose Inside Dia. (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJ06-06MJ
- Zoro # G104395832
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.045 |
Fitting Size | 2.045 |
Hydraulic Fitting Thread Size | 9/16 18 |
Thread Size | 9/16" 18 |
Hose Inside Dia. (In.) | 3/8 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 7/8 In (SD78)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- CONTROL DEVICES Vacuum Relief Valve, 3/8" NPT Inlet Port (VRGSS038-001)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Male JIC (6400-04-04-O)
- Nrp Jones Hydraulic Hoses & Fittings