Shop All Hydraulic Hose Fittings
Nrp Jones
3/8" Hose X 3/8" Female Swivel Face Seal
Mfr # AJU06-06FF
Zoro # G304395762
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.817
- Fitting Size 0.817
- Hydraulic Fitting Thread Size 11/16 16
- Hose Inside Dia. (In.) 3/8
- Thread Size 11/16 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU06-06FF
- Zoro # G304395762
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 0.817 |
Fitting Size | 0.817 |
Hydraulic Fitting Thread Size | 11/16 16 |
Hose Inside Dia. (In.) | 3/8 |
Thread Size | 11/16 16 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- NTN NTN 6202ZNR, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZNR (6202ZNR)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX15-215D1)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 3.56L (1AA16FJC16)
- Nrp Jones Hydraulic Hoses & Fittings