Shop All Hydraulic Hose Fittings
Nrp Jones
3/8" Hose X 3/8" Female JIC Swivel
Mfr # AJU06-06FJ
Zoro # G504395890
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.55
- Fitting Size 2.55
- Hydraulic Fitting Thread Size 3/4 16
- Hose Inside Dia. (In.) 1/2
- Thread Size 3/4" 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU06-06FJ
- Zoro # G504395890
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.55 |
Fitting Size | 2.55 |
Hydraulic Fitting Thread Size | 3/4 16 |
Hose Inside Dia. (In.) | 1/2 |
Thread Size | 3/4" 16 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Prevost 1/2"Safety Coupler (PRVISG111203)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB15)
- CONTINENTAL 3/8" x 3 ft Lead Hose 300 psi (HZR03830-03-14-G)
- DAYTON 2/B128 Banded V-Belt, 131-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY7)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- EATON AEROQUIP Hydraulic Hose Fitting, Brass x Brass (4741-12B)
- BRENNAN INDUSTRIES 06MJ-05MORB Straight, 3PK (6400-06-05-O)
- Nrp Jones Hydraulic Hose Fittings