Shop All Hydraulic Hose Fittings
Nrp Jones
3/8" Hose X 3/8" Female JIC Swivel 90 Degree
Mfr # AJU06-06FJ90
Zoro # G604395745
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.655
- Fitting Size 2.655
- Hydraulic Fitting Thread Size 9/16 18
- Thread Size 9/16" 18
- Hose Inside Dia. (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU06-06FJ90
- Zoro # G604395745
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.655 |
Fitting Size | 2.655 |
Hydraulic Fitting Thread Size | 9/16 18 |
Thread Size | 9/16" 18 |
Hose Inside Dia. (In.) | 3/8 |
Description
3/8" Hose X 3/8" Female JIC Swivel Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Unit Bearing Motor, 4/250HP, 0.80, CCW, 115V (UB567)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06S)
- FESTO Suction Cup ESS-40-BU (ESS-40-BU)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0006 (G60401-0006)
- Nrp Jones Hydraulic Hose Fittings