Shop All Hydraulic Hose Fittings
Nrp Jones
3/8" Hose X 3/8" Female JIC Swivel 45 Degree
Mfr # AJ06-06FJ45
Zoro # G204395794
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.005
- Fitting Size 3.005
- Hydraulic Fitting Thread Size 9/16 18
- Thread Size 9/16" 18
- Hose Inside Dia. (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJ06-06FJ45
- Zoro # G204395794
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 3.005 |
Fitting Size | 3.005 |
Hydraulic Fitting Thread Size | 9/16 18 |
Thread Size | 9/16" 18 |
Hose Inside Dia. (In.) | 3/8 |
Description
3/8" Hose X 3/8" Female JIC Swivel Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC BHP1752, 14 Ton, Hydraulic Master Puller Set with Hand Pump (BHP1752)
- MRC Double Row Ball Brgs, #5205 (5205)
- DIXON Hose Barb, 7/16-20 x 1/4 in Nominal, MUNF x Hose Barb, Brass, Domestic (2820407C)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.25 in OD (BK55)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/4" Hose X 3/4"Female Swivel Face Seal 90 Degree (AJU12-12FF90)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA6FJ8)
- Nrp Jones Hydraulic Hoses & Fittings