Shop All Hydraulic Hose Fittings
Nrp Jones
3/4" Hose X 3/4"Male Pipe Swivel
Mfr # AJU12-12MPS
Zoro # G704395744
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.676
- Fitting Size 2.676
- Hydraulic Fitting Thread Size 3/4 14
- Thread Size 3/4" 14
- Hose Inside Dia. (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU12-12MPS
- Zoro # G704395744
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.676 |
Fitting Size | 2.676 |
Hydraulic Fitting Thread Size | 3/4 14 |
Thread Size | 3/4" 14 |
Hose Inside Dia. (In.) | 3/4 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UELPL-15/16M)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FR400)
- COXREELS Electric 115V Ac Explosion Proof Motor (1185-3324-EA)
- COXREELS NITRILE replacement o-ring kit, 7231-1-SE (7231-1-SEALKIT)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- BRENNAN INDUSTRIES 12MFS-08MP Straight (FS2404-12-08)
- Nrp Jones Hydraulic Hoses & Fittings