Shop All Hydraulic Hose Fittings
Nrp Jones
3/4" Hose X 3/4"Male Pipe Rigid
Mfr # AJ12-12MP
Zoro # G104395870
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.676
- Fitting Size 2.676
- Hydraulic Fitting Thread Size 3/4 14
- Hose Inside Dia. (In.) 3/4
- Thread Size 3/4 " 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ12-12MP
- Zoro # G104395870
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.676 |
Fitting Size | 2.676 |
Hydraulic Fitting Thread Size | 3/4 14 |
Hose Inside Dia. (In.) | 3/4 |
Thread Size | 3/4 " 14 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 88505, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 16749 Mm W Double Sealed (88505)
- PROLUBE Grease Gun Air Release Valve, 1/8" NPT (44838)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8738.16.35SC)
- WILKERSON Air Regulator, 1/8 In. NPT, 13 cfm, 300 psi (R03-01-000)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-08MJ TEE (6602-08-08-08)
- Nrp Jones Hydraulic Hoses & Fittings