Shop All Hydraulic Hose Fittings
Nrp Jones
3/4" Hose X 3/4"Male JIC
Mfr # AJU12-12MJ
Zoro # G404395884
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.793
- Fitting Size 2.793
- Hydraulic Fitting Thread Size 1-1/16 - 12
- Hose Inside Dia. (In.) 3/4
- Thread Size 1-1/16 - 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU12-12MJ
- Zoro # G404395884
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.793 |
Fitting Size | 2.793 |
Hydraulic Fitting Thread Size | 1-1/16 - 12 |
Hose Inside Dia. (In.) | 3/4 |
Thread Size | 1-1/16 - 12 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B130 V-Belt, 133" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ8)
- ALEMITE Grease Fitting Assortment, Pocket Pack Fittings Assortment with Box (AL2365-1)
- MOLYKOTE Electrical Insulating Compound, 5.3 oz (1927574)
- CONTROL DEVICES Throttle Control, 24 in Cable (TC12-1AL024)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16669 (04Z-506)
- Nrp Jones Hydraulic Hoses & Fittings