Shop All Hydraulic Hose Fittings
Nrp Jones
3/4" Hose X 3/4"Male JIC
Mfr # AJ12-12MJ
Zoro # G904395865
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.793
- Fitting Size 2.793
- Hydraulic Fitting Thread Size 1-1/16 - 12
- Thread Size 1-1/16 - 12
- Hose Inside Dia. (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJ12-12MJ
- Zoro # G904395865
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.793 |
Fitting Size | 2.793 |
Hydraulic Fitting Thread Size | 1-1/16 - 12 |
Thread Size | 1-1/16 - 12 |
Hose Inside Dia. (In.) | 3/4 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 20Q30R56 TIGEAR-2 REDUCER (20Q30R56 TIGEAR-2 REDUCER)
- DAYTON 4L480 V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480)
- DAYTON A63 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (5A290)
- MIDWEST FASTENER #80 Connectng Link 6PK (38864)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- MIDLAND METAL Elbow, 45 deg Elbow, 91618 x 14 Nominal, 37 deg Male JIC Flare x MIP, Brass, Forged (28731F)
- Nrp Jones Hydraulic Hoses & Fittings