Shop All Hydraulic Hose Fittings
Nrp Jones
3/4" Hose X 3/4"Female Swivel Face Seal
Mfr # AJ12-12FF
Zoro # G704395812
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.032
- Fitting Size 1.032
- Hydraulic Fitting Thread Size 1-3/16 - 12
- Hose Inside Dia. (In.) 3/4
- Thread Size 1-3/16 - 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ12-12FF
- Zoro # G704395812
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 1.032 |
Fitting Size | 1.032 |
Hydraulic Fitting Thread Size | 1-3/16 - 12 |
Hose Inside Dia. (In.) | 3/4 |
Thread Size | 1-3/16 - 12 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Simple Green Anti-Spatter, 32 oz. (1410001213452)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 12.5 oz., Spray Can (18014)
- DAYTON 4L460 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460)
- GATES Hi-Power II Belts, B66 (B66)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 1/2" M (6802-08-08-NWO-FG)
- Nrp Jones Hydraulic Hoses & Fittings