Shop All Hydraulic Hose Fittings
Nrp Jones
3/4" Hose X 3/4"Female Swivel Face Seal 45 Degree
Mfr # AJU12-12FF45
Zoro # G304395823
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.145
- Fitting Size 4.145
- Hydraulic Fitting Thread Size 1-1/16 - 12
- Hose Inside Dia. (In.) 3/4
- Thread Size 1-1/16 - 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU12-12FF45
- Zoro # G304395823
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 4.145 |
Fitting Size | 4.145 |
Hydraulic Fitting Thread Size | 1-1/16 - 12 |
Hose Inside Dia. (In.) | 3/4 |
Thread Size | 1-1/16 - 12 |
Description
3/4" Hose X 3/4"Female Swivel Face Seal Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache Dust Plug 39041852, 1/2" Body, 2 EA, For Coupler (Female 1/2 Connection) (39041852)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, Open (FD6000A)
- ALLEN BRADLEY Ac Drive 25BD010N104 (25B-D010N104)
- MI-T-M Thermocouple (44-0130)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- HANSEN Fitting 3/4Inx3/4In Pipe 90 Degree (9405X12X12)
- Nrp Jones Hydraulic Hoses & Fittings