Shop All Hydraulic Hose Fittings
Nrp Jones
3/4" Hose X 3/4" Female JIC Swivel 90 Degree
Mfr # AJU12-12FJ90
Zoro # G604395882
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.005
- Fitting Size 4.005
- Hydraulic Fitting Thread Size 1-1/16 - 12
- Thread Size 1-1/16 - 12
- Hose Inside Dia. (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU12-12FJ90
- Zoro # G604395882
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 4.005 |
Fitting Size | 4.005 |
Hydraulic Fitting Thread Size | 1-1/16 - 12 |
Thread Size | 1-1/16 - 12 |
Hose Inside Dia. (In.) | 3/4 |
Description
3/4" Hose X 3/4" Female JIC Swivel Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (MP-39)
- REELCRAFT Hose Reel, 1 In ID x 150 Ft, 3000 PSI (HC1200-23-18 1)
- BESTORQ 5L900 V Belt, 90 in Outside Length, 21/32 in Top Width, 1 Ribs (5L900)
- SPEEDAIRE Portable Electric Air Compressor, 2.0 HP (52YM09)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- ADAPTALL Adapter, 1/4 in., Male BSPT/Male JIC (9011-04-04)
- Nrp Jones Hydraulic Hoses & Fittings