Shop All Hydraulic Hose Fittings
Nrp Jones
3/4" Hose X 3/4" Female JIC Swivel 45 Degree
Mfr # AJU12-12FJ45
Zoro # G504395814
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.793
- Fitting Size 2.793
- Hydraulic Fitting Thread Size 1-1/16 - 12
- Hose Inside Dia. (In.) 3/4
- Thread Size 1-1/16 - 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU12-12FJ45
- Zoro # G504395814
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.793 |
Fitting Size | 2.793 |
Hydraulic Fitting Thread Size | 1-1/16 - 12 |
Hose Inside Dia. (In.) | 3/4 |
Thread Size | 1-1/16 - 12 |
Description
3/4" Hose X 3/4" Female JIC Swivel Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X10X10LN)
- INGERSOLL-RAND Inlet Filter, For 50-100 HP Compressors (39708466)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 58 in L Outside, 11/32 in THK (A56R)
- NRP JONES 3/4" Hose X 3/4"Female Swivel Face Seal 90 Degree (AJU12-12FF90)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190302-6S)
- Nrp Jones Hydraulic Hoses & Fittings