Shop All Hydraulic Hose Fittings
Nrp Jones
3/4" Hose X 3/4" Female JIC Swivel 45 Degree
Mfr # AJ12-12FJ45
Zoro # G404395792
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.145
- Fitting Size 4.145
- Hydraulic Fitting Thread Size 1-1/16 - 12
- Thread Size 1-1/16 - 12
- Hose Inside Dia. (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ12-12FJ45
- Zoro # G404395792
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 4.145 |
Fitting Size | 4.145 |
Hydraulic Fitting Thread Size | 1-1/16 - 12 |
Thread Size | 1-1/16 - 12 |
Hose Inside Dia. (In.) | 3/4 |
Description
3/4" Hose X 3/4" Female JIC Swivel Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flange Adaptor, 1 In NPT, 1 In L (937463)
- BESTORQ Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- BVA HYDRAULICS COUPLER HIGH FLOW MALE SIDE 3/8"-18 NPTF (CH38M)
- LUBRIPLATE No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-005)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-P06)
- Nrp Jones Hydraulic Hose Fittings