Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Male Pipe Swivel
Mfr # AJU04-04MPS
Zoro # G604395844
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.02
- Fitting Size 2.02
- Hydraulic Fitting Thread Size 1/4 18
- Thread Size 1/4" 18
- Hose Inside Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU04-04MPS
- Zoro # G604395844
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.02 |
Fitting Size | 2.02 |
Hydraulic Fitting Thread Size | 1/4 18 |
Thread Size | 1/4" 18 |
Hose Inside Dia. (In.) | 1/4 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 8mm Bore (628ZZ/1K)
- CONTINENTAL CONTITECH A35 Wrapped V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (A35)
- NATIONAL Small Bore Metric Seals, 40X52X8-R2LS32-S (40X52X8-R2LS32-S)
- GATES Truflex V-Belts, 4L560 (4L560)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/8" Fem Pipe (5000-02-02)
- Nrp Jones Hydraulic Hose Fittings