Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Male Pipe Rigid
Mfr # AJU04-04MP
Zoro # G704395843
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.02
- Fitting Size 2.02
- Hydraulic Fitting Thread Size 1/4 18
- Hose Inside Dia. (In.) 1/4
- Thread Size 1/4" 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU04-04MP
- Zoro # G704395843
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.02 |
Fitting Size | 2.02 |
Hydraulic Fitting Thread Size | 1/4 18 |
Hose Inside Dia. (In.) | 1/4 |
Thread Size | 1/4" 18 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 40 # of Teeth (40BS40 X 1 1/2)
- POWERDRIVE Pitch Pulley, 5/8"Fixed Bore, 4.15"O.D. (1VP44-5/8)
- INA Stud Track Roller, Size 16 (KR16-PP-A)
- SHINN FU CO OF AMERICA $Porta Power 10-Ton HYD BODY KIT (AWB65115)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- PARKER Crimp Fitting, 45 deg., 1/4" I.D., F, Metric (1CE43-8-4)
- Nrp Jones Hydraulic Hoses & Fittings