Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Male Pipe Rigid
Mfr # AJ04-04MP
Zoro # G404395891
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.02
- Fitting Size 2.02
- Hydraulic Fitting Thread Size 1/4 18
- Hose Inside Dia. (In.) 1/4
- Thread Size 1/4" 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ04-04MP
- Zoro # G404395891
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.02 |
Fitting Size | 2.02 |
Hydraulic Fitting Thread Size | 1/4 18 |
Hose Inside Dia. (In.) | 1/4 |
Thread Size | 1/4" 18 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 1/2x1/2 In (BC26-8-8-A)
- MI-T-M Blower Motor, 120V (2-0085)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SD-120-A)
- NSK NSK 6306ZZC3, 6300 Series Single Row Deep Groove Ball Bearing (6306ZZC3)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- PARKER Hydraulic Hose Fitting, Brass, 7/16"-20 (30682-4-4B)
- Nrp Jones Hydraulic Hoses & Fittings