Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Male JIC
Mfr # AJU04-04MJ
Zoro # G104395764
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.003
- Fitting Size 2.003
- Hydraulic Fitting Thread Size 7/16 20
- Thread Size 7/16" 20
- Hose Inside Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU04-04MJ
- Zoro # G104395764
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.003 |
Fitting Size | 2.003 |
Hydraulic Fitting Thread Size | 7/16 20 |
Thread Size | 7/16" 20 |
Hose Inside Dia. (In.) | 1/4 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP7)
- BESTORQ replacement for 7540111 ALLIED HARDWARE 138-460 Belt for Trans. W/45" Belt O.C., 4LK450 (4LK450)
- NATIONAL Small Bore Metric Seals, 25X35X7-R2LS32-S (25X35X7-R2LS32-S)
- DAYTON A36 V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (6A144)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- UNIVERSAL HYDRAULIC ADPTR3/8""x3/8"" (39004276)
- Nrp Jones Hydraulic Hoses & Fittings