Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Male JIC
Mfr # AJ04-04MJ
Zoro # G604395820
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.003
- Fitting Size 2.003
- Hydraulic Fitting Thread Size 7/16 20
- Hose Inside Dia. (In.) 1/4
- Thread Size 7/16" 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ04-04MJ
- Zoro # G604395820
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.003 |
Fitting Size | 2.003 |
Hydraulic Fitting Thread Size | 7/16 20 |
Hose Inside Dia. (In.) | 1/4 |
Thread Size | 7/16" 20 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-001)
- DAYTON 5L660 V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (5L660)
- GATES PowerGrip GT3 Belts - 2M and 3M, 364-2MGT-06 (364-2MGT-06)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/8, PK3 (EF081006)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- BRENNAN INDUSTRIES 04MP-02FP 90 Deg Street Elbow Forged, 2PK (5502-04-02-FG)
- Nrp Jones Hydraulic Hoses & Fittings