Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Female Swivel Face Seal
Mfr # AJU04-04FF
Zoro # G004395826
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.792
- Fitting Size 0.792
- Hydraulic Fitting Thread Size 9/16 18
- Hose Inside Dia. (In.) 1/4
- Thread Size 9/16 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU04-04FF
- Zoro # G004395826
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 0.792 |
Fitting Size | 0.792 |
Hydraulic Fitting Thread Size | 9/16 18 |
Hose Inside Dia. (In.) | 1/4 |
Thread Size | 9/16 18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-M88047, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88047 (M88047)
- BANDO 3785 mm Outside Length, 17 mm Top Width, 1 Ribs (BB144)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- LUBESITE Feeder, Grease, 2 Oz (505)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- BRENNAN INDUSTRIES 06HB-04MAORB 90 Deg Elbow Forged, 2PK (4601-06-04-NWO-FG)
- Nrp Jones Hydraulic Hose Fittings