Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Female Swivel Face Seal 90 Degree
Mfr # AJU04-04FF90
Zoro # G304395830
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.53
- Fitting Size 2.53
- Hydraulic Fitting Thread Size 9/16 18
- Hose Inside Dia. (In.) 1/4
- Thread Size 9/16" 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU04-04FF90
- Zoro # G304395830
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.53 |
Fitting Size | 2.53 |
Hydraulic Fitting Thread Size | 9/16 18 |
Hose Inside Dia. (In.) | 1/4 |
Thread Size | 9/16" 18 |
Description
1/4" Hose X 1/4" Female Swivel Face Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG3)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0550)
- FOSTER Safety Socket, SV4, 1/2" MPT (SV4504)
- HHIP APKT-1003 Coated Shoulder Milling Insert (6010-4203)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- GATES MegaCrimp Couplings (12G-16MJ)
- Nrp Jones Hydraulic Hoses & Fittings