Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Female Swivel Face Seal 45 Degree
Mfr # AJU04-04FF45
Zoro # G404395785
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.685
- Fitting Size 2.685
- Hydraulic Fitting Thread Size 7/16 20
- Hose Inside Dia. (In.) 1/4
- Thread Size 7/16" 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJU04-04FF45
- Zoro # G404395785
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.685 |
Fitting Size | 2.685 |
Hydraulic Fitting Thread Size | 7/16 20 |
Hose Inside Dia. (In.) | 1/4 |
Thread Size | 7/16" 20 |
Description
1/4" Hose X 1/4" Female Swivel Face Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DXPSR02.00)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9044-0404)
- WILTON Bearing (5713861)
- DYKEM Layout Fluid, Steel Red(TM), 930 mL (80696)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 9/16-18 JIC (190260-6S)
- Nrp Jones Hydraulic Hoses & Fittings