Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Female JIC Swivel
Mfr # AJU04-04FJ
Zoro # G004395819
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.11
- Fitting Size 2.11
- Hydraulic Fitting Thread Size 9/16 18
- Thread Size 9/16" 18
- Hose Inside Dia. (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU04-04FJ
- Zoro # G004395819
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.11 |
Fitting Size | 2.11 |
Hydraulic Fitting Thread Size | 9/16 18 |
Thread Size | 9/16" 18 |
Hose Inside Dia. (In.) | 3/8 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPKL912MB, Pressure Line, 10 micron, Outside-In (MF0059473)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, Tee, 1.92In (203005-4-4s)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-2-X)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- GATES Hydraulic Adapter-Sae To Sae, G60291-1008 (G60291-1008)
- Nrp Jones Hydraulic Hoses & Fittings