Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Female JIC Swivel
Mfr # AJ04-04FJ
Zoro # G504395739
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.075
- Fitting Size 2.075
- Hydraulic Fitting Thread Size 7/16 20
- Hose Inside Dia. (In.) 1/4
- Thread Size 7/16" 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJ04-04FJ
- Zoro # G504395739
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.075 |
Fitting Size | 2.075 |
Hydraulic Fitting Thread Size | 7/16 20 |
Hose Inside Dia. (In.) | 1/4 |
Thread Size | 7/16" 20 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Sprayon Dry Moly Lube, Size: 16 oz, Net Wt: 11 oz (SC0200000)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-53)
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack (10100027-100)
- CLIMAX METAL PRODUCTS RC-050-S Set Screw Coupling (RC-050-S)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MP-06-06)
- Nrp Jones Hydraulic Hose Fittings