Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Female JIC Swivel 90 Degree
Mfr # AJ04-04FJ90
Zoro # G104395863
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.415
- Fitting Size 2.415
- Hydraulic Fitting Thread Size 7/16 20
- Hose Inside Dia. (In.) 1/4
- Thread Size 7/16" 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nrp Jones
- MFR # AJ04-04FJ90
- Zoro # G104395863
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.415 |
Fitting Size | 2.415 |
Hydraulic Fitting Thread Size | 7/16 20 |
Hose Inside Dia. (In.) | 1/4 |
Thread Size | 7/16" 20 |
Description
1/4" Hose X 1/4" Female JIC Swivel Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, AP66 (AP66)
- BESTORQ Aftermarket 1048 BOICE CRANE Classic Replacement V-Belt, A46 (A46)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #1VL34X5/8 KWY 3/16 X 3/32 (1VL34X5/8 KWY 3/16 X 3/32)
- PARKER Swivel 3/8 in Hose I.D, 3/4"-16 Thread (30682-8-6-B)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- GATES MegaCrimp Couplings (6G-6FBSPORX)
- Nrp Jones Hydraulic Hoses & Fittings