Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Female JIC Swivel 45 Degree
Mfr # AJU04-04FJ45
Zoro # G804395866
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.003
- Fitting Size 2.003
- Hydraulic Fitting Thread Size 7/16 20
- Hose Inside Dia. (In.) 1/4
- Thread Size 7/16" 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU04-04FJ45
- Zoro # G804395866
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.003 |
Fitting Size | 2.003 |
Hydraulic Fitting Thread Size | 7/16 20 |
Hose Inside Dia. (In.) | 1/4 |
Thread Size | 7/16" 20 |
Description
1/4" Hose X 1/4" Female JIC Swivel Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/Gauge (WR1130G-D)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- POWERMATE Regulator, 3/8" NPT (P019-0343SP)
- TOMPKINS Hydraulic Fitting-International20X1.5MM HEX HEAD PLUG (7408-20)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-10-O)
- Nrp Jones Hydraulic Hoses & Fittings