Shop All Hydraulic Hose Fittings
Nrp Jones
1/4" Hose X 1/4" Female JIC Swivel 45 Degree
Mfr # AJ04-04FJ45
Zoro # G704395782
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.685
- Fitting Size 2.685
- Hydraulic Fitting Thread Size 7/16 20
- Thread Size 7/16" 20
- Hose Inside Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ04-04FJ45
- Zoro # G704395782
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.685 |
Fitting Size | 2.685 |
Hydraulic Fitting Thread Size | 7/16 20 |
Thread Size | 7/16" 20 |
Hose Inside Dia. (In.) | 1/4 |
Description
1/4" Hose X 1/4" Female JIC Swivel Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-666)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS-QC)
- NTN NTN 31520, Tapered Roller Bearing Cup Single Cup 3 In Od X 09375 In W Case Carburized Steel (31520)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- BRENNAN INDUSTRIES 06FORB-04MP Straight, 2PK (6404-06-04)
- Nrp Jones Hydraulic Hoses & Fittings