Shop All Hydraulic Hose Fittings
Nrp Jones
1/2" Hose X 1/2" Male Pipe Swivel
Mfr # AJU08-08MPS
Zoro # G004395741
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.562
- Fitting Size 2.562
- Hydraulic Fitting Thread Size 1/2 14
- Hose Inside Dia. (In.) 1/2
- Thread Size 1/2 " 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJU08-08MPS
- Zoro # G004395741
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.562 |
Fitting Size | 2.562 |
Hydraulic Fitting Thread Size | 1/2 14 |
Hose Inside Dia. (In.) | 1/2 |
Thread Size | 1/2 " 14 |
Description
Weatherhead Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A1641)
- KRYTOX Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz. (GPL-107)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E576)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X525)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 1/2" Hose X 1/2" Male Pipe Swivel (AJ08-08MPS)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- BRENNAN INDUSTRIES 08FFSS-08FFSS Straight (FS6565-08-08)
- Nrp Jones Hydraulic Hose Fittings