Shop All Hydraulic Hose Fittings
Nrp Jones
1/2" Hose X 1/2" Male Pipe Swivel
Mfr # AJ08-08MPS
Zoro # G304395809
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.562
- Fitting Size 2.562
- Hydraulic Fitting Thread Size 1/2 14
- Thread Size 1/2" 14
- Hose Inside Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nrp Jones
- MFR # AJ08-08MPS
- Zoro # G304395809
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Length | 2.562 |
Fitting Size | 2.562 |
Hydraulic Fitting Thread Size | 1/2 14 |
Thread Size | 1/2" 14 |
Hose Inside Dia. (In.) | 1/2 |
Description
Parker 43 Compatable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread (3MC01)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4000 Series (4050-4P)
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- DAYTON Motor Dual Run Cap, 45/3 MFD, 370V, Round (6FLR0)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- NRP JONES 3/4" Hose X 3/4" Female JIC Swivel (AJU12-12FJ)
- NRP JONES 3/8" Hose X 3/8" Female JIC Swivel (AJU06-06FJ)
- NRP JONES 1/2" Hose X 1/2" Male JIC (AJ08-08MJ)
- NRP JONES Female JIC Swivel 3/8" hose x 3/8" (AJ06-06FJ)
- BRENNAN INDUSTRIES 06FP-04FP Straight, 3PK (5000-06-04)
- ALEMITE Coupler, Flush Type, 1/8-27NPTF (F) (AZ737)
- Nrp Jones Hydraulic Hose Fittings